missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Gradient Furnace

Product Code. 15948270 Shop All Nabertherm Products
Click to view available options
Dimensions (D x W x H) Interior:
100 x 1300 x 60 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15948270

Brand: Nabertherm 101460120

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Divided in six control zones of equal length and six heating zones that are separately controlled. A maximum temperature gradient of 400 °C can be stabilized over the heated length of 1300 mm.

  • Maximum Temperature: 1300 °C
  • Heated length: 1300 mm
  • Heating elements on support tubes providing for free heat radiation in the kiln chamber
  • Charging from the top or through the right side door
  • Gas damper suspension of the lid
  • 6-zone control
  • Separate control of heating zones (each 160 mm long)
  • Temperature gradient of 400 °C over the entire length of the kiln chamber, each zone can individually be controlled
  • Fiber separators dividing the chamber in six equally sized chambers
  • Defined application within the constraints of the operating instructions

Specifications

Temperature (Metric) 1300°C
Dimensions (D x W x H) Interior 100 x 1300 x 60 mm
Dimensions (L x W x H) Exterior 740 x 1660 x 1345 mm
Weight (Metric) 300 kg
Electrical Requirements 3-phase
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.