missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Graduated Class AS Glass Automatic Burettes with Side-Positioned Standard Ground Stopcock

Product Code. 10612452 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
25 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10612452 25 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10612452 Supplier Duran™ Supplier No. 243183307
  • ONLINE EXCLUSIVE PRICE
    231.00 €
    198.99 € / Pack of 1
    Save 32.01 €
    13% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Capacity (Metric) 25 mL
Material Glass
Includes Schellbach Stripes
Type Automatic Buret
Class Class AS
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.