missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell Graduated Conical Centrifuge Tubes, 15 mL
Description
- Graduated 15 mL conical tubes to contain blood and biological liquids to perform laboratory tests.
- Graduated serigraphic scale.
- High-transparency polypropylene with large whitemarking area.
- Withstands temperature extremes of -80°C to +121°C.
- Includes light blue thread-design plug-seal cap with ribbed edge for safe and easy opening and closing.
- Easy-to-read graduations are pre- printed as follows: 15 mL tubes are graduated in 0.5 mL subdivisions from 2 to 15 mL
- Supplied in zip bags with intermediate sealing
- Sterile tubes are irradiated by ionizing beta radiation.
- Designed for sample collection or transportation.
- Sterile versions are pyrogen-free, endotoxines/free, autoclavable and carry the CE conformity mark.
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 15 mL |
| Disposable | Single-use |
| Material | Polypropylene |
| Packaging | Zip Bags, Intermediate Sealing |
| Quantity | 50/Pk. |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Length (Metric) | 120 mm |
| Bottom Shape | Conical |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?