missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Graduated Cylindrical Separating Funnels with PTFE Plug

Product Code. 10160501
Change view
Click to view available options
Capacity (Metric):
50 mL
250 mL
1000 mL
Unit Size:
Pack of 2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10160501 50 mL Pack of 2
10424291 250 mL Pack of 2
10694481 1000 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10160501 Supplier Lenz Laborglasinstrumente™ Supplier No. 04026128
  • ONLINE EXCLUSIVE PRICE
    145.00 €
    85.69 € / Pack of 2
    Save 59.31 €
    40% Off
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of borosilicate glass. Lenz Laborglasinstrumente™ Graduated Cylindrical Separating Funnels with PTFE Plug are excellent for liquid-liquid extractions and separating the components of a mixture into two immiscible solvent phases of different densities.

  • With NS socket and PE stopper
  • With PTFE plug
  • With screwthread retaining device
  • Borosilicate glass

Specifications

Capacity (Metric) 50 mL
Material Borosilicate Glass
Graduated Yes
Graduations 2.0 mL
Pore Size 2.5 mm bore
Quantity 2
Stopcock Yes
Stopper Material PTFE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.