missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Graduated Cylindrical Separating Funnels with PTFE Plug

Product Code. p-7116296
Click to view available options
Capacity (Metric):
50 mL
250 mL
1000 mL
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 10160501

Brand: Lenz Laborglasinstrumente™ 04026128

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of borosilicate glass. Lenz Laborglasinstrumente™ Graduated Cylindrical Separating Funnels with PTFE Plug are excellent for liquid-liquid extractions and separating the components of a mixture into two immiscible solvent phases of different densities.

  • With NS socket and PE stopper
  • With PTFE plug
  • With screwthread retaining device
  • Borosilicate glass

Specifications

Capacity (Metric) 50 mL
Material Borosilicate Glass
Graduated Yes
Graduations 2.0 mL
Pore Size 2.5 mm bore
Quantity 2
Stopcock Yes
Stopper Material PTFE
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.