missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Erlenmeyer Flask with Hollow NS Glass Stopper
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
Closure Size:
NS 14/23
NS 19/26
NS 29/32
Unit Size:
Each
Material:
Borosilicate Glass (3.3)
Borosilicate Glass, Duran Glass
Description
- Durable Duran™ borosilicate 3.3 glass.
- Graduated.
- Reinforced ground neck marked with standard ground size.
- Hollow NS glass stopper.
Specifications
Specifications
| Closure Material | Glass |
| Capacity (Metric) | 25 mL |
| Standard Taper Joint | NS 14/23 |
| Graduated | Yes |
| Closure Type | NS Stopper |
| Closure Size | NS 14/23 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction