missing translation for 'onlineSavingsMsg'
Learn More

Kartell SpA Graduated Jug

Product Code. 11331265
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11331265 250 mL Each
11341265 500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11331265 Supplier Kartell SpA Supplier No. 0108600
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Tall graduated jug made of polypropylene

High form graduated jugs made of transparent and autoclavable polypropylene.

Permanently moulded graduation.

Specifications

Capacity (Metric) 250 mL
Color Clear
Material Polypropylene
Sterility Non-sterile
Closure Included No
Graduated Yes
Mouth Wide
Fit for Purpose Certified Quality
Autoclavable Autoclavable
Capacity (English) 8.45 oz.
Shape Round Jug
Disposable Reusable
Product Type Graduated Measuring Jug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.