missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Graduated Measuring Jug

Product Code. 10160521
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10160521

Brand: Bochem™ 8660

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bochem™ Graduated Measuring Jug with base and conical shape.

  • Constructed of stianless steel
  • Conical shape
  • With base

Specifications

Base Style Conical
Diameter (Metric)Top 115mm
Capacity (Metric) 500 mL
Material Stainless Steel (18/10)
Height (Metric) 115mm
Includes Base
Increments 100mL graduations
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.