missing translation for 'onlineSavingsMsg'
Learn More

Gravis Graduated Medium Round Bottles, Vacuum and Ionized

Product Code. 11795075
Change view
Click to view available options
Capacity (Metric):
125 mL
500 mL
1000 mL
No. per Pack:
24 Pack
33 Pack
80 Pack
Unit Size:
Pack of 24
Pack of 33
Pack of 80
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) No. per Pack unitSize
11795075 125 mL 80 Pack Pack of 80
11773783 500 mL 33 Pack Pack of 33
11725505 1000 mL 24 Pack Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11795075 Supplier Gravis Supplier No. B00647/80
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Odor-free and tasteless with no need to clean before initial use

  • Available in a range of capacities
  • Wide neck allows for ease of access to contents

Specifications

Capacity (Metric) 125 mL
Color Clear
Material Soda Lime Glass
No. per Pack 80 Pack
Mouth Wide
Height (Metric) 95 mm
Product Type Wide Mouth Bottle
Diameter (Metric) 54 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.