missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Graduated Pipettes with Piston

Product Code. 10698221
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
20 mL
25 mL
Length (Metric):
335 mm
345 mm
360 mm
385 mm
430 mm
475 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Length (Metric) Unit Size
10698221 2 mL 345 mm Each
10482081 1 mL 335 mm Each
10083900 25 mL 475 mm Each
10073900 10 mL 385 mm Each
10432661 5 mL 360 mm Each
10014740 20 mL 430 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10698221 Supplier Hirschmann™ Supplier No. 1190141
  • ONLINE EXCLUSIVE PRICE
    28.00 €
    24.70 € / Pack of 1
    Save 3.30 €
    11% Off
Estimated Shipment: 17-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Provides volumetric accuracy for your pipetting needs. Hirschmann Instruments™ Graduated Pipettes with Piston come with amber stain graduation.

  • Graduated to tip
  • Available in a range of capacities

Specifications

Graduated Yes
Graduation Color Amber
Graduations 0.02 mL
Graduation Type Amber graduations permanently with silver diffusion color
Quantity 1 Each
Volume (Metric) 2 mL
Length (Metric) 345 mm
Type Graduated Pipet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.