missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- PP, highly transparent
- Category B (DIN 12681 / ISO 6706)
- Embossed blue graduation with rings at the main points
- Shatterproof
- Adjusted to “In”
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Material | Polypropylene |
| Certifications/Compliance | Category B DIN 12681/ISO 6706 |
| Scale | Embossed |
| Diameter (Metric) | 58 mm |
| Includes | Embossed blue graduation with rings at the main points |
| Autoclavable | Autoclavable |
| Shape | Round |
| Scale Color | Blue |
| Base Type | Hexagonal |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?