missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Graduated and supplied with blue polypropylene cap and pouring ring. ISO/GL 45 screw thread standard to all sizes, conforms to ISO R1115 and DIN 168.Chemically resistant and can be repeatedly sterilized to 140°C. Autoclavable, do not autoclave bottles with a tightly screwed cap.
Specifications
Specifications
| Capacity (Metric) | 5000 mL |
| For Use With (Application) | For liquid storage and sampling |
| Material | HDPE |
| No. per Pack | 72 |
| Mouth | Narrow |
| Height (Metric) | 102 mm |
| Diameter (Metric) | 183 mm |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO R1115 DIN 168 |
| Product Type | Narrow Neck Bottle |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?