Learn More
Thermo Scientific™ Graduated Safelock Microcentrifuge Tubes
Easily confirm your microcentrifuge tube is locked for superior security during centrifugation.
Brand: Thermo Scientific™ 3455-11
32.72 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Code : 03
Additional Details : Weight : 0.52020kg
Description
Find the security of a screw-cap tube with the ease-of-use of a snap-cap tube with Thermo Scientific™ Graduated Safelock Microcentrifuge Tubes. These tubes provide superior security during centrifugation. Simply position the hinged locking ball into the groove to prevent accidental cap opening, avoiding evaporation and ensuring sample integrity.
Safelock Lid Design
- Simple one-hand operation snaps the hinged cap closed and slides the locking ball into place safeguarding valuable samples
- Hinged locking ball reduces stress on the thumb
- Smooth locking surface reduces the possibility of ripped or torn gloves
- Graduation marks on the microcentrifuge tube allow for effective sample reference
Highest Quality
- Manufactured from virgin polypropylene these microcentrifuge tubes ensure sample integrity and security during boiling, freezing, incubation and centrifugation
- Exceptionally stable performance under the stress of centrifugation preventing tube breakage
- Sterile product is certified free of RNase, DNase, DNA, ATP, bioburden and endotoxins
- Nonsterile product is certified free of RNase, DNase, DNA and pyrogens
Packaging Options
- A variety of packaging options are available to help with contamination control in the lab
- For stringent sterility requirements individually wrapped sterile tubes are available
Recommended For:
Daily and rigorous laboratory usage including centrifugation, boiling, incubation, freezing or sample storage.
Specifications
30,000 x g | |
0.6 mL | |
Polypropylene | |
Sterile |
Certified free of RNase, DNase, Pyrogen, Bioburden, ATP, PCR Inhibitors, Endotoxin and DNA. | |
Natural | |
100 tubes/bag, 10 bags/unit, 10 units/case | |
Yes |