missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Graduated SteriWare Beakers

Product Code. 17992112 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
2 L
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 15
Pack of 40
Pack of 50
Product Code. Capacity (Metric) Sterility unitSize
17992112 2 L Non-sterile Pack of 15
17962052 25 mL Non-sterile Pack of 50
17982052 25 mL Sterile Pack of 50
17922062 50 mL Non-sterile Pack of 50
17912062 50 mL Sterile Pack of 50
17932052 100 mL Non-sterile Pack of 50
17972052 100 mL Sterile Pack of 50
17902062 250 mL Non-sterile Pack of 40
17992052 250 mL Sterile Pack of 40
17869965 2 L Sterile Pack of 15
10 options
This item is not returnable. View return policy

Product Code. 17992112

Brand: Sampling Systems™ 8008P2000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This range of graduated beakers are crucial in the production of drugs, chemicals and cosmetics. Individually bagged to prevent cross contamination, these beakers also have a pouring spout to ensure the convenient handling of liquids.

  • Made from food grade, FDA and EC compliant polypropylene
  • Available sterile and non-sterile
  • Wide range of sizes
  • 100% manufactured and packed in a cleanroom

Specifications

Capacity (Metric) 2 L
Material Polypropylene
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Single-use
Graduated Yes
Certifications/Compliance FDA
Scale Molded Scale
Style Low Form
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.