missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente™ Graduated Test Tubes with NS Joint
Click to view available options
Diameter (Metric):
15 mm
Unit Size:
Pack of 10
Description
- With NS socket
- Includes PE stopper
- With scale in high-contrast enamel
- Made of DURAN™ tubing
Specifications
Specifications
| Closure Material | Polyethylene |
| Capacity (Metric) | 10 mL |
| Length (Metric) | 165 mm |
| Material | Borosilicate Glass (3.3) |
| Quantity | 1 |
| Graduated | Yes |
| Diameter (Metric) | 15 mm |
| Closure Type | Stopper |
| Product Type | Graduated Test Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction