missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Graduated Transfer Pipets

Product Code. 31922852
Change view
Click to view available options
Bulb Draw (Metric):
0.9 mL
1.8 mL
2 mL
2.2 mL
3.2 mL
3.4 mL
3.5 mL
5 mL
Length (Metric):
115 mm
140 mm
145 mm
148 mm
150 mm
155 mm
215 mm
Packaging Type:
10/Pk., 10 Pk/Bag, 4 Bags/Cs.
20/Pk., 20 Pk/Cs.
20/Pk., 25 Pk/Cs.
250/Pk., 10 Pk/Cs.
500/Pk., 10 Pk/Cs.
Individually Wrapped, 100/Pk., 4 Pk/Cs.
Individually Wrapped, 100/Pk., 5 Pk/Cs.
Unit Size:
Pack of 2500
Pack of 400
Pack of 500
Pack of 5000
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bulb Draw (Metric) Length (Metric) Packaging Type unitSize
31922852 3.5 mL 148 mm 500/Pk., 10 Pk/Cs. Pack of 5000
31923684 3.5 mL 148 mm Individually Wrapped, 100/Pk., 4 Pk/Cs. Pack of 400
31923007 3.2 mL 155 mm Individually Wrapped, 100/Pk., 4 Pk/Cs. Pack of 400
31922810 3.2 mL 155 mm 10/Pk., 10 Pk/Bag, 4 Bags/Cs. Pack of 400
31923662 3.2 mL 155 mm 20/Pk., 20 Pk/Cs. Pack of 400
31924079 0.9 mL 115 mm 500/Pk., 10 Pk/Cs. Pack of 5000
31923622 0.9 mL 115 mm Individually Wrapped, 100/Pk., 5 Pk/Cs. Pack of 500
31923912 0.9 mL 115 mm 20/Pk., 25 Pk/Cs. Pack of 500
31922995 3.4 mL 150 mm 500/Pk., 10 Pk/Cs. Pack of 5000
31924097 3.4 mL 150 mm 20/Pk., 20 Pk/Cs. Pack of 400
31924070 3.4 mL 150 mm Individually Wrapped, 100/Pk., 4 Pk/Cs. Pack of 400
31924086 3.4 mL 145 mm 500/Pk., 10 Pk/Cs. Pack of 5000
31923564 2.2 mL 140 mm 500/Pk., 10 Pk/Cs. Pack of 5000
31923145 2.2 mL 140 mm 20/Pk., 20 Pk/Cs. Pack of 400
31923737 3.4 mL 145 mm Individually Wrapped, 100/Pk., 4 Pk/Cs. Pack of 400
31922366 1.8 mL 155 mm 500/Pk., 10 Pk/Cs. Pack of 5000
31923874 1.8 mL 155 mm Individually Wrapped, 100/Pk., 5 Pk/Cs. Pack of 500
31921455 1.8 mL 155 mm 20/Pk., 25 Pk/Cs. Pack of 500
31922991 2 mL 155 mm 500/Pk., 10 Pk/Cs. Pack of 5000
31923632 2.2 mL 140 mm Individually Wrapped, 100/Pk., 4 Pk/Cs. Pack of 400
31923009 3.4 mL 145 mm 10/Pk., 10 Pk/Bag, 4 Bags/Cs. Pack of 400
31924074 3.4 mL 145 mm 20/Pk., 20 Pk/Cs. Pack of 400
31924093 1.8 mL 150 mm 500/Pk., 10 Pk/Cs. Pack of 5000
31923008 5 mL 215 mm 250/Pk., 10 Pk/Cs. Pack of 2500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
This item is not returnable. View return policy
Product Code. 31922852 Supplier Globe Scientific Supplier No. 135010
Estimated Shipment: 04-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Graduated transfer pipets are designed for measurements, these pipets feature molded-in graduation marks that will never fade or wash off.

  • Material: Low Density Polyethylene (LDPE)
  • Packaging: Globe Scientific's non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean.

Specifications

Autoclavable Not Autoclavable
Bulb Draw (Metric) 3.5 mL
Calibrated No
Material LDPE
Sterility Non-sterile
Drops/mL 21
Graduated Yes
Graduations 3 mL
Length (English) 5.8 in.
Packaging Type 500/Pk., 10 Pk/Cs.
Color Natural
Volume (Metric) 7.5 mL
Length (Metric) 148 mm
Type Graduated Transfer Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.