missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Grant Bio™ Densitometer

Product Code. 15211166
Change view
Click to view available options
Range:
0.00 to 15.00 McFarland
0.3 to 15.0 McFarland
Display Type:
LCD
LED
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Range Display Type Unit Size
15211166 0.00 to 15.00 McFarland LCD Each
11441078 0.3 to 15.0 McFarland LED Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15211166 Supplier Grant Instruments™ Supplier No. DEN1B
  • ONLINE EXCLUSIVE PRICE
    890.00 €
    839.47 € / Pack of 1
    Save 50.53 €
    5% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Measures turbidity of cell suspensions in a variety of life science applications. Grant Instruments™ Densitometer is designed and factory calibrated to measure turbidity in the range of 0.5 to 4.0 McFarland units (DEN-1) 0.0 to >7.5 McFarland units (DEN-1B) with a small standard deviation.

  • Measurement range: 0.30 to 15.0 McFarland units (DEN-1), 0.0 to 6.0 McFarland units (DEN-1B)
  • Measurement time : 1 second
  • Precision: ±3%
  • Readings, conveniently shown in McFarland units, are clearly visible on the bright LED display
  • Factory calibrated - retains calibration without power supply
  • Can be user-calibrated with commercial standards or cell suspensions prepared in the laboratory
  • Designed for tubes with an outer diameter of 18mm
  • 16mm tubes can also be accommodated by using the optional tube adaptor D-16
  • Extremely compact design with small footprint and low profile that fits easily into the smallest workspace
  • DEN-1b - either battery powered by 3 x AAA or via external power supply.
TRUSTED_SUSTAINABILITY

Specifications

Type Densitometer
Light Source LED
Display Type LCD
Sample Size ≥2
Precision ±3%
Range 0.00 to 15.00 McFarland
Turbidity 0.00 to 15.00 McFarland
Dimensions (L x W x H) 115 x 165 x 75 mm
Width (Metric) 165 mm
Height (Metric) 75 mm
Electrical Requirements Input AC 120/230V 50/60 Hz Output DC 12 V
Voltage 12 V
Temperature (Metric) Operating 4°C to 40°C
Weight (Metric) 0.7 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.