missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Grant Advanced Digital Optima Heating Circulator

Product Code. 12747829
Change view
Click to view available options
Voltage:
120/230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage unitSize
12747829 120/230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12747829 Supplier Grant Instruments™ Supplier No. TX150
Control Your Critical Environments
Use promo code 28022
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Suits most applications for precision temperature control. Grant Instruments™ Advanced Digital Optima Heating Circulator is a versatile mid-range Optima heated circulator with comprehensive specification.

  • Series of digitally controlled heated circulating baths provides outstanding performance for routine and sophisticated applications requiring accurate temperature control up to a maximum of 150ºC
  • Combines the powerful and versatile Grant Optima™ TX150 digital heating circulator with a choice of three economy plastic (P) tanks or five stainless steel (ST)tanks with different capacities.
  • Incorporates Intelligent Control Optimization™ (ICO) for adaptive intelligent PID temperature control
  • Includes a powerful integral pump, making TX150 systems suitable both for immersing samples and circulating temperature controlled fluid to external devices
TRUSTED_SUSTAINABILITY

Specifications

Flow Rate 18 L/min.
Temperature Range Ambient +5° to 150°C
External Circulation Yes
Max. Pressure 310 mbar
Voltage 120/230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.