missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Graphite Gas Analysis Crucible; Ht (mm), 24.5; ID (mm), 10.0; OD (mm), 12.7; Tip Dia (mm), 6.80
Click to view available options
Diameter (Metric) Outer:
12.6mm
12.7mm
Height (Metric):
24.2mm
24.5mm
Unit Size:
Pack of 100
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Diameter (Metric) Inner | 10mm |
| Material | Graphite |
| For Use With (Application) | For Gas analysis |
| Diameter (Metric) Outer | 12.7mm |
| Height (Metric) | 24.5mm |
| Product Type | Graphite Crucible |
| Diameter (Metric) Base | 6.8mm |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction