missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Graphite Vespel™ Ferrules for Shimadzu

Product Code. 10592203
Change view
Click to view available options
Diameter (Metric) Inside:
0.10 to 0.25 mm
0.32 mm
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inside Unit Size
10592203 0.32 mm Pack of 10
10454302 0.10 to 0.25 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10592203 Supplier Trajan Scientific and Medical™ Supplier No. 0726562
Big Savings for Better Separation
Use promo code 27992
View all promotions
Estimated Shipment: 13-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides leak-free system connections. Trajan Scientific and Medical Graphite Vespel™ Ferrules for Shimadzu leads to improved chromatography for GC systems.

  • Composite of graphite and Vespel
  • Mechanically robust, hard material, long lifetime
  • Forms a strong grip with the capillary column

Specifications

Type Graphite Vespel Ferrule for 0.32mm ID Columns for Shimadzu MS
For Use With (Equipment) QP5000-II and QP5050
Material 15% Graphite, 85% Vespel
Diameter (Metric) Inside 0.32 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.