missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Grey Rubber Spacers for Filtering (GUKO)

Product Code. 10068010
Change view
Click to view available options
Diameter (Metric) Bottom:
53 mm
78 mm
89 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Bottom unitSize
10068010 53 mm Each
10420621 78 mm Each
10119760 89 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10068010 Supplier Deutsch Neumann™ Supplier No. 2010051
Save Up to 60% on Contract Testing Essentials
Use promo code 28025
View all promotions
Estimated Shipment: 20-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for general laboratory use. Deutsch Neumann™ Grey Rubber Spacers for Filtering (GUKO) are manufactured from natural rubber.

  • Durometer 40 Shore A
  • Excellent cold flexibility
  • High tensile strength and resilience

Specifications

Color Gray
Material Natural Rubber
Quantity 1/Ea.
Type Spacers
Height (Metric) 34 mm
Diameter (Metric) Bottom 53 mm
Diameter (Metric)Top 33 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.