missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Grey Natural Rubber Stoppers

Product Code. 10445421
Click to view available options
Diameter (Metric) Bottom:
3.5 mm
5 mm
8 mm
10.5 mm
12.8 mm
14 mm
17 mm
18 mm
21 mm
23 mm
26 mm
29 mm
31 mm
36 mm
41 mm
47 mm
50.5 mm
56 mm
60 mm
64.5 mm
71 mm
94 mm
Unit Size:
Each
Pack of 25
This item is not returnable. View return policy

Product Code. 10445421

Brand: Deutsch Neumann™ 1010123

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

For safe and secure closure of laboratory apparatus. Deutsch Neumann™ Grey Natural Rubber Stoppers are suitable for general use.

  • Acc. to DIN 12 871
  • Durometer 40 Shore A
  • Available in a wide range of sizes

Specifications

Height (Metric) 30mm
Quantity 1/Ea.
Color Gray
Diameter (Metric) Bottom 23 mm
Diameter (Metric) Top 29 mm
Material Natural Rubber
Product Type Tapered Stopper
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.