missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Grey Natural Rubber Stoppers
Description
- Acc. to DIN 12 871
- Durometer 40 Shore A
- Available in a wide range of sizes
Specifications
Specifications
| Height (Metric) | 45mm |
| Quantity | 1/Ea. |
| Color | Gray |
| Diameter (Metric) Bottom | 56 mm |
| Diameter (Metric) Top | 65 mm |
| Material | Natural Rubber |
| Product Type | Tapered Stopper |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?