missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Grey Natural Rubber Stoppers

Product Code. 10652801
Change view
Click to view available options
Diameter (Metric) Bottom:
3.5 mm
5 mm
8 mm
10.5 mm
12.8 mm
14 mm
17 mm
18 mm
21 mm
23 mm
26 mm
29 mm
31 mm
36 mm
41 mm
47 mm
50.5 mm
56 mm
60 mm
64.5 mm
71 mm
94 mm
Unit Size:
Each
Pack of 25
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Bottom unitSize
10652801 10.5 mm Each
10201641 12.8 mm Each
10324101 14 mm Each
10078560 17 mm Each
10579281 18 mm Each
10169890 21 mm Each
10445421 23 mm Each
10129990 29 mm Each
10028600 26 mm Each
10222021 3.5 mm Each
10190031 36 mm Each
10682801 41 mm Each
10261971 47 mm Pack of 25
10560052 31 mm Each
10577941 50.5 mm Each
10140511 64.5 mm Each
10578131 56 mm Each
10038540 5 mm Each
10405251 8 mm Each
10598891 71 mm Each
10088370 60 mm Each
10425811 94 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
This item is not returnable. View return policy
Product Code. 10652801 Supplier Deutsch Neumann™ Supplier No. 1010110
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For safe and secure closure of laboratory apparatus. Deutsch Neumann™ Grey Natural Rubber Stoppers are suitable for general use.

  • Acc. to DIN 12 871
  • Durometer 40 Shore A
  • Available in a wide range of sizes

Specifications

Height (Metric) 20mm
Quantity 1/Ea.
Color Gray
Diameter (Metric) Bottom 10.5 mm
Diameter (Metric) Top 14.5 mm
Material Natural Rubber
Product Type Tapered Stopper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.