missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Grease for pipettes

Product Code. 15903202 Shop All Eppendorf Products
Change view
Click to view available options
Type:
Pipette Grease
Unit Size:
8g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
15903202 Pipette Grease 8g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15903202 Supplier Eppendorf™ Supplier No. 0013022153
  • ONLINE EXCLUSIVE PRICE
    26.35 €
    24.70 € / 8g
    Save 1.65 €
    6% Off
View all promotions
 Restricted Item
Estimated Shipment: 12-02-2027
Add to basket
Add to basket
Bulk Quote Request

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ensures smooth piston operation and protects the pipette from wear, maintaining accuracy and extending the device's lifespan

  • Special grease to relubricate the piston or cylinder in pipette lower parts\n
  • To be used after cleaning or decontaminating the pipette Grease ensures smooth piston operation and protects the pipette from wear, maintaining accuracy, and extending the device's lifespan
  • Materail : Silicone with quantity 1 Pk.
  • To be used after cleaning/decontaminating the pipette
TRUSTED_SUSTAINABILITY

Specifications

For Use With Pipettes
Material Silicone
Type Pipette Grease
For Use With (Equipment) Eppendorf Pipettes
Quantity 1 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.