missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ Green Nitrile Chemical Resistant Gloves, Model 731

Product Code. 17857321
Change view
Click to view available options
Size:
7
8
9
10
11
Unit Size:
12 pairs
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17857321 7 12 pairs
17867321 8 12 pairs
17877321 9 12 pairs
17887321 10 12 pairs
17897321 11 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 17857321 Supplier SHOWA™ Supplier No. 73107S
  • ONLINE EXCLUSIVE PRICE
    35.25 €
    28.35 € / 12 pairs
    Save 6.90 €
    19% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Chemical-resistant gloves, like the SHOWA 731, are ideal for working with harmful substances such as acids and solvents.

  • Increased dexterity
  • Biodegradable
  • Water-resistant
  • Flexible
  • Acid-resistant
  • Reusable Eco Best Technology™ (EBT)
  • 100% Nitrile
  • Unsupported
  • Flocked
  • Created with premium-grade compounds
  • Strong chemical resistance

Specifications

ANSI Abrasion Rating ANSI 0
Chlorinated No
Color Green
Finger Thickness (English) 15 mil
Finger Thickness (Metric) 0.38 mm
Latex Free Yes
Material Biodegradable Nitrile
Palm Thickness (English) 15 mil
Palm Thickness (Metric) 0.39 mm
Size 7
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Straight
Lining Lined
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.