missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Initial™ Green Spirit-filled Partial Immersion Thermometer

Product Code. 12444080
Change view
Click to view available options
Length (Metric):
200 mm
300 mm
Weight (Metric):
15.8 g
24.2 g
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Weight (Metric) Unit Size
12444080 200 mm 15.8 g Each
12379349 300 mm 24.2 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 12444080 Supplier Brannan™ Supplier No. 46/323/5
  • ONLINE EXCLUSIVE PRICE
    5.00 €
    2.04 € / Pack of 1
    Save 2.96 €
    59% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Provides vibrant, easy to read measurements. Brannan™ Initial™ Green Spirit-filled Partial Immersion Thermometer is designed with moulded non-roll glass device to helps prevent breakage. Includes integral bulb with reinforced stirring tip.

  • Green Kerosene spirit filling is miscible in water
  • Green fluid provides vibrant, easy to read measurements
  • Moulded non-roll glass device helps to prevent breakage
  • Integral bulb with reinforced stirring tip
  • Recyclable
  • Ideal for educational use

Specifications

For Use With (Application) Ideal for educational use
Immersion Type Partial Immersion
Length (Metric) 200 mm
Material Glass
Thermometer Fill Green Spirit
Weight (Metric) 15.8 g
Product Type Laboratory Thermometer
Max. Temperature (Metric) 110°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +110°C
Accuracy ±1.5 at 35°C
Subdivision 1°C
Immersion Length 76 mm
Show More Show Less
Product Title
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.