missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ Power Clean™ Cleaning Wipes Refill 7775, 6 Buckets x 90

Product Code. 12635616
Click to view available options
Dimensions (L x W):
270 x 270 mm
Unit Size:
Pack of 6
This item is not returnable. View return policy

Product Code. 12635616

Brand: Kimberly-Clark™ 7775

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Perfect for cleaning hands and routine industrial cleaning. Pre-saturated for maximum convenience, removing the need to add soap, gel or water. Each wipe is dispensed individually via a centrefeed wipes bucket to help reduce waste and maintain hygiene. Quantity 6 buckets x 90 wipes, 1 ply, green (540 total).

  • Each bucket of WypAll Power Clean™ cleaning wipes contains 90 green, 1 ply pre saturated wipes
  • Multi purpose wipes perfect for cleaning hands and routine industrial cleaning such as tools and machinery
  • Wipes come pre-saturated, removing the need to add soap, gel or water
  • Each industrial wipe has a rough side for scrubbing and a smooth side for cleaning and finishing
  • Packaged in a centrefeed wipes bucket, the industrial cleaning wipes are dispensed one at a time to reduce waste and maintain hygiene
TRUSTED_SUSTAINABILITY

Specifications

Product Type Medium-duty Industrial Wiper
Length (English) 15.74 in.
Length (Metric) 61.5 cm
Width (English) 15.74 in
Width (Metric) 40.9 cm
Material Paper
Basis Weight 7.2 kg (15.87 lb.)
Color Green
Dimensions (L x W) 270 x 270 mm
For Use With (Application) For cleaning hands, tools, machinery without soap or water, protecting hands, reducing skin dryness, improving hygiene
Packaging Quantity 90 Sheets/Bucket, 6 Buckets/Cs.
Sterility Non-sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.