missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Grid Dividers

Product Code. 15250454 Shop All TENAK Products
Click to view available options
Holds:
10 Vials (Less than 12 mm O.D.)
10 Vials (Less than 12.25 mm O.D.)
12 Vials (Less than 10.25 mm O.D.)
5 Vials (Less than 25.25 mm O.D.)
6 Vials (Less than 20 mm O.D.)
6 Vials (Less than 21 mm O.D.) and 50 mm Boxes
7 Vials (Less than 17 mm O.D.)
8 Vials (Less than 15 mm O.D.)
8 Vials (Less than 15.5 mm O.D.)
81 Vials (Less than 13, 75 mm O.D.)
9 Vials (Less than 13 mm O.D.)
9 Vials (Less than 13.75 mm O.D.)
Height (Metric):
22 mm
30 mm
40 mm
65 mm
Unit Size:
Pack of 36
This item is not returnable. View return policy

Product Code. 15250454

Brand: Tenak™ TE22704

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Organize and retrieve samples stored in Cryoboxes into which Tenak™ Grid Dividers have been inserted. Boxes and grids hold tissue in a variety of sample storage tube sizes and diameters.

  • Ultra-low temperature-resistant cardboard
  • Water-repellent finish
  • Temperature resistance to -80°C

Specifications

Type Grid Divider
For Use With (Application) For 75mm Boxes
Holds 81 Vials (Less than 13, 75 mm O.D.)
Quantity 36 Pack
Height (Metric) 40 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.