missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ibidi Gridded Glass Coverslips
Click to view available options
Shape:
Round with Grid-50
Round with Grid-500
Unit Size:
Pack of 100
Description
- Round coverslips #1.5H (170 μm ± 5 μm) D 263 M Schott glass with a 500 μm grid
- useful for the location of cells and events
- Diameter: 28 mm
- Available in grid repeat distance 50 or 500 μm
- non-sterile
Specifications
Specifications
| Product Type | Coverslip |
| Shape | Round with Grid-50 |
| Diameter (Metric) | 28 mm |
| Sterility | Non-sterile |
| Quantity | 100 |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction