missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Edu Lab™ Griffin Education™ Monocular Stereo Microscope
Specifications
Specifications
| Design Type | Monocular |
| Magnification Power | 2X |
| Condenser Type | 1.25 N.A., with iris diaphragm |
| Product Type | Stereo Microscope |
| Model | 601-158 |
| Head Style | Monocular, 45° inclined, 360° rotating |
| Eyepiece | WF10X/18 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?