missing translation for 'onlineSavingsMsg'
Learn More

Griffin Education™ Voltline Power Supply

Product Code. 12713095
Encompass_Preferred
Change view
Click to view available options
Voltage:
220/240 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage
12713095 220/240 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12713095 Supplier Griffin Education Supplier No. IPC0734P

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Specifications

Product Type Voltline Power Supply
Length (Metric) 255 mm
Voltage 220/240 V
Display 2-digit LED
Dimensions (L x W x H) 255 x 220 x 110 mm
Electrical Requirements 220/240 V, 50/60 Hz
Finish Powder coated
Height (Metric) 110 mm
Width (Metric) 220 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.