missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Ground Edge Microscope Slides with Frosted End

Product Code. 15904030
Change view
Click to view available options
Frosted:
Both Ends
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Frosted Unit Size
15904030 Both Ends Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15904030 Supplier Karl Hecht™ Supplier No. 42407010
  • ONLINE EXCLUSIVE PRICE
    15.01 €
    5.88 € / Pack of 50
    Save 9.13 €
    60% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Selected glass quality microscope slides which have been pre-cleaned and are ready for use.

  • Available with one or two frosted ends
  • Half-white
  • CE marked
  • Non-corrosive
  • Ground edges 90°
  • Standard thickness of approx. 1mm
  • Size approx. 76 x 26mm
  • 50/box, 5000/carton

Specifications

Length (Metric) 76 mm
Width (Metric) 26 mm
No. per Case 5000/Carton
No. per Pack 50/Box
Edges 90°, Ground
Frosted Both Ends
Material Glass
Precleaned Yes
Thickness (Metric) 1 mm
Color Transparent
Certifications/Compliance CE
For Use With (Application) Microscopy, staining
Dimensions (L x W) 76 x 26 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.