missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Ground Joint Tube Fittings
Click to view available options
Diameter (Metric):
5 mm
8 mm
Diameter (Metric) Outer:
6 mm
8 mm
Cone Size:
19/26
29/32
Color:
Transparent
White
Unit Size:
Each
Description
- For connecting tubes, hard-walled tubing, thermometers.
- The sealing rings on the outside of the cone prevent sticking of the ground joints and improve the sealing.
- Integrated special nut (Safe-Lab) for easy locking and unlocking of the ground joint.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Diameter (Metric) | 5 mm |
| Autoclavable | Autoclavable |
| Diameter (Metric) Outer | 6 mm |
| Cone Size | 19/26 |
| Color | Transparent |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction