missing translation for 'onlineSavingsMsg'
Learn More

AL Glove Systems GSE Duo Isolator Box Gloves

Product Code. 31337515
Change view
Click to view available options
Size:
Large, 9.5
Medium, 8
X-Large, 11
Diameter (Metric) Cuff:
160 mm
180 mm
200 mm
225 mm
250 mm
300 mm
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Diameter (Metric) Cuff
31337515 X-Large, 11 225 mm
31337513 Medium, 8 180 mm
31337452 Medium, 8 200 mm
31337431 Medium, 8 225 mm
31337421 Large, 9.5 160 mm
31337475 Large, 9.5 180 mm
31337502 Large, 9.5 200 mm
31337423 Large, 9.5 225 mm
31337468 Large, 9.5 250 mm
31337470 Large, 9.5 300 mm
31337490 X-Large, 11 180 mm
31337455 X-Large, 11 200 mm
31337496 X-Large, 11 250 mm
31337478 X-Large, 11 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 31337515 Supplier AL Glove Systems Supplier No. 1522548111
Estimated Shipment: 05-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dual-layer black/white gloves, resistant to disinfectants, UV/ozone, and fully electrically conductive, compliant with EU GMP Annex 1.

AL Glove Systems GSE Duo Gloves made of Ethylene Propylene Diene Rubber (EPDM) in black/white show high resistance to most disinfectant chemicals. The elastomer EPDM is resistant to alcohols as well as to acids and alkalis. It also shows good resistance to aging and weathering. Due to its temperature resistance up to 130°C, it is also suitable for steam sterilization.

  • Resistant to disinfection chemicals
  • Resistant to the commonly used chemicals for disinfection in production plants
  • UV and ozone resistant
  • The gloves can withstand intense lighting situations
  • Fully electrically conductive on the user side to avoid electrical charging by slipping in and out of the gloves
  • The gloves can be used with grounded port systems
  • According to EU GMP guidelines Annex 1, contamination control strategy (CCS) two-color gloves are black inside / white outside for easy visual inspection

PERMEATION EN ISO 374-1:2016/A1:2018

  • P Hydrogen peroxide 30% Protection Level 6

Specifications

Certifications/Compliance FDA (Food and Drug Administration) Vol. 21, Cap. 177.2600
Certifications/Compliance (Europe) PPE Category III Directive 2016/425 EC Type
Chlorinated No
Color Multi
Hand Ambidextrous
Latex Free Yes
Material EPDM
Product Type Dry Box, Isolator Gloves
Size X-Large, 11
Temperature (English) Max. 266°F
Temperature (Metric) Max 130°C
Thickness (English) 16 mil
Thickness (Metric) 0.4 mm
For Use With (Application) Aseptic and Sterile Processes, Such as Pharmaceutical Manufacturing, Compounding, and Filling.
For Use With (Equipment) Dry Box, Isolator, RABS
Grip Design Smooth
Manufacturing/QMS Audit Standards ISO 9001:2015
Packaging Type Carton
Temperature (English) Min -4°F
Temperature (Metric) Min. -20°C
Length (English) 32 in.
Length (Metric) 800 mm
Diameter (English) Cuff 9 in.
Diameter (Metric) Cuff 225 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.