missing translation for 'onlineSavingsMsg'
Learn More

AL Glove Systems GSE Isolator Box Gloves

Product Code. 31337516
Change view
Click to view available options
Size:
Large, 9.5
Medium, 11
Medium, 8
X-Large, 11
X-Large, 9.5
Length (Metric):
800 mm
920 mm
Thickness (Metric):
0.4 mm
0.6 mm
Diameter (Metric) Cuff:
160 mm
180 mm
200 mm
225 mm
250 mm
300 mm
35 product options available for selection
Product selection table with 35 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Length (Metric) Thickness (Metric) Diameter (Metric) Cuff
31337516 Large, 9.5 800 mm 0.4 mm 200 mm
31337489 Medium, 8 800 mm 0.4 mm 180 mm
31337418 Medium, 8 800 mm 0.6 mm 180 mm
31337415 Medium, 8 800 mm 0.4 mm 200 mm
31337444 Medium, 8 800 mm 0.6 mm 200 mm
31337503 Medium, 8 800 mm 0.4 mm 225 mm
31337448 Medium, 11 800 mm 0.6 mm 225 mm
31337507 Large, 9.5 800 mm 0.4 mm 160 mm
31337510 Large, 9.5 800 mm 0.4 mm 180 mm
31337498 Large, 9.5 800 mm 0.6 mm 200 mm
31337446 Large, 9.5 800 mm 0.6 mm 225 mm
31337450 Large, 9.5 800 mm 0.4 mm 250 mm
31337451 Large, 9.5 800 mm 0.6 mm 250 mm
31337428 Large, 9.5 800 mm 0.4 mm 300 mm
31337458 Large, 9.5 800 mm 0.6 mm 300 mm
31337411 Large, 9.5 920 mm 0.4 mm 200 mm
31337509 Large, 9.5 920 mm 0.6 mm 200 mm
31337438 Large, 9.5 920 mm 0.4 mm 250 mm
31337413 Large, 9.5 920 mm 0.6 mm 250 mm
31337406 Large, 9.5 920 mm 0.6 mm 300 mm
31337417 X-Large, 11 800 mm 0.6 mm 160 mm
31337460 X-Large, 11 800 mm 0.4 mm 180 mm
31337481 X-Large, 11 800 mm 0.4 mm 200 mm
31337437 X-Large, 11 800 mm 0.6 mm 200 mm
31337432 X-Large, 11 800 mm 0.4 mm 225 mm
31337500 X-Large, 11 800 mm 0.6 mm 225 mm
31337445 X-Large, 11 800 mm 0.4 mm 250 mm
31337412 X-Large, 11 800 mm 0.6 mm 250 mm
31337505 X-Large, 11 800 mm 0.4 mm 300 mm
31337464 X-Large, 11 800 mm 0.6 mm 300 mm
31337491 X-Large, 9.5 920 mm 0.4 mm 225 mm
31337504 X-Large, 11 920 mm 0.6 mm 225 mm
31337492 X-Large, 11 920 mm 0.4 mm 250 mm
31337409 X-Large, 11 920 mm 0.6 mm 250 mm
31337427 X-Large, 11 920 mm 0.4 mm 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 35 options available.
35 options
This item is not returnable. View return policy
Product Code. 31337516 Supplier AL Glove Systems Supplier No. 1120048101
Estimated Shipment: 05-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Resistant to disinfection chemicals, UV and ozone resistant, and fully electrically conductive.

AL Glove Systems GSE Gloves made of Ethylene Propylene Diene Rubber (EPDM) show high resistance to most disinfectant chemicals. The elastomer EPDM is resistant to alcohols as well as to acids and alkalis. It also shows good resistance to aging and weathering. Due to its temperature resistance up to 130°C, it is also suitable for steam sterilization.

  • Resistant to disinfection chemicals
  • Resistant to the commonly used chemicals for disinfection in production plants
  • UV and ozone resistant
  • The gloves can withstand intense lighting situations
  • Fully electrically conductive
  • The gloves can be used with grounded port systems, which prevents for example, powder adhesions due to static charging

PERMEATION EN ISO 374-1:2016/A1:2018

  • P Hydrogen peroxide 30% Protection Level 6

Specifications

Certifications/Compliance FDA (Food and Drug Administration) Vol. 21, Cap. 177.2600
Certifications/Compliance (Europe) PPE Category III Directive 2016/425 EC Type
Chlorinated No
Color Black
Hand Ambidextrous
Latex Free Yes
Material EPDM
Product Type Dry Box, Isolator Gloves
Size Large, 9.5
Temperature (English) Max. 266°F
Temperature (Metric) Max 130°C
Thickness (English) 16 mil
Thickness (Metric) 0.4 mm
For Use With (Application) Aseptic and Sterile Processes, Such as Pharmaceutical Manufacturing, Compounding, and Filling.
For Use With (Equipment) Dry Box, Isolator, RABS
Grip Design Smooth
Manufacturing/QMS Audit Standards ISO 9001:2015
Packaging Type Carton
Temperature (English) Min -4°F
Temperature (Metric) Min. -20°C
Length (English) 32 in.
Length (Metric) 800 mm
Diameter (English) Cuff 8 in.
Diameter (Metric) Cuff 200 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.