missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Prepacked with Glutathione Sepharose™ 4B media, featuring a glutathione ligand coupled to 4% agarose
- May be used with syringe, peristaltic pump or ¨A¨KTA design chromatography system
- Purifies GST-tagged proteins from bacterial lysates and other glutathione S-transferases or glutathione-dependent proteins
- Average particle size: 90μm
- 1 and 5mL columns
- Matrix: Highly cross-linked 4% agarose
- Binding capacity: >25mg horse liver GST/mL
- pH stability working range: 4 to 13
1mL columns
- Bed dimensions: 7 × 25mm
- Flow velocity: <4mL/min.
Specifications
Specifications
| Bed Volume | 1 mL |
| Diameter (English) Inner | 0.27 in. |
| Diameter (Metric) Inner | 7 mm |
| Description | GSTrap 4B columns are prepacked Glutathione Sepharose 4B columns for convenient, high capacity one-step purification of glutathione S-transferase (GST) tagged proteins. |
| Flow Rate | <4 mL/min. |
| Material | Polypropylene |
| pH Range | 4 to 13 |
| Support Type | 4% Highly Cross-linked Agarose |
| Content And Storage | 4°C to 30°C, 20% Ethanol |
| Max. Operating Pressure | 5 bar (0.5 MPa, 70 psi) |
| Show More |
Safety and Handling
Product Identifier
- GSTrap 4B 1 ml, 1 x 1 ml
- Warning
- Flammable liquid Category 3
- H226-Flammable liquid and vapour.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : ethanol
- UNKNOWN ACUTE-16.5 per cent of the mixture consists of component(s) of unknown acute toxicity.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?