missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ GT1 Benchtop Centrifuge Packs

Product Code. 15878722 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Model:
GT1
GT1R
Refrigerated:
No
Yes
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Refrigerated Unit Size
15878722 GT1 No Each
15868722 GT1R Yes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15878722
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 02-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Fisherbrand™ Benchtop Centrifuges combine a compact size with operational flexibility, making them the ideal choice for molecular biology laboratories. Available in ventilated or refrigerated versions.

  • Compact size with minimal benchtop footprint
  • Ventilated and refrigerated versions available, with rapid temperature pull-downs
  • Includes TX-150 swing-out rotor with adapters accommodating 4x50mL or 8x15mL conical tubes
  • One-touch, easy-to-use operation with pre-saved protocols
  • Backlit display interface with multi-language options
  • Rapid push-button rotor exchange with the Auto-Lock™ rotor swap system
  • Corrosion resistant and lubricating rotor-cross coating
  • Fitted with ClickSeal™ biocontainment lids
  • Optional high-speed microlitre rotor also available for molecular biology applications
  • Glove and wipe-clean, detergent-friendly
  • Two year warranty
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1, UL Listed, CE marked, Certified biocontainment
Capacity 4 x 145 mL
Max. RCF 3,046 x g
Max. Speed 4,350 rpm
Refrigerated No
Drive System Direct Brushless Induction
Includes TX-150 rotor, ClickSeal lid, four adapters for 4x50mL conical tubes, four adapters for 8x15mL conical tubes
Model GT1
Noise Level <58 dB(A)
Program Storage Four direct access programs
Rotor TX-150
Rotor Included Yes
Run Time 10 sec. to 99 hr. 59 min.
Safety Features ClickSeal biocontainment lid
Ventilated Yes
Warranty 2 Years (Centrifuge), 5 Years (Rotor)
Dimensions (L x W x H) Exterior 370 x 480 x 310 mm
Net Weight 35 kg
Electrical Requirements 310 w
Voltage 230 V
Frequency 50/60 Hz
Product Type Benchtop Centrifuge
Temperature Range (Metric) Ambient temperature
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.