missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ GT1-HC Ventilated Benchtop Centrifuge Package

Product Code. 31908707 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Max. Speed:
16,000 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Max. Speed Unit Size
31908707 16,000 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31908707
  • ONLINE EXCLUSIVE PRICE
    4348.00 €
    3244.83 € / Pack of 1
    Save 1103.17 €
    25% Off
View all promotions
 Restricted Item
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Benchtop centrifuges deliver exceptional capacity and high speeds in a compact footprint. An intuitive interface provides easy operation. Package is complete with TX-150 rotor, buckets, adapters, and lids.

  • Compact size with minimal benchtop footprint
  • Maximum capacity of 4 x 145 mL (with TX-150 rotor)
  • Maximum speed of 16,000 rpm with MicroClick 24 rotor
  • Auto-Lock rotor exchange for secure and fast rotor installation/removal without the need for tools
  • Save up to 4 programmes
  • Backlit display for easy reading of parameters across the lab
  • Packages include TX-150 swinging bucket rotor, set of 4 buckets, set of 4 ClickSeal lids, 4 x 50 mL adapters and 4 x 15 mL adapters
  • 2 year warranty
TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 x 145 mL
Max. Speed 16,000 rpm
Max. RCF 3,260 x g (TX-150 Rotor); 24,328 x g (MicroClick 24 x 2 Rotor)
Refrigerated No
Includes TX-150 Rotor, Buckets, Adapters, Lids
Dimensions (L x W x H) Exterior 480 x 370 x 310 mm
Controller Type LCD Interface
Ventilated Yes
Rotor Included Yes
Program Storage 4
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.