missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ GT1R-HC refrigerated benchtop centrifuge

Product Code. 31908712 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Max. Speed:
17,850 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Max. Speed Unit Size
31908712 17,850 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31908712
  • ONLINE EXCLUSIVE PRICE
    6018.00 €
    4581.56 € / Pack of 1
    Save 1436.44 €
    23% Off
View all promotions
 Restricted Item
Estimated Shipment: 18-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand GT1-HC/GT1R-HC benchtop centrifuges deliver exceptional capacity and high speeds in a compact footprint. An intuitive interface provides easy operation and there are a wide choice of rotor options to suit your research application and Auto-LockTM ensures simple and secure rotor exchange

  • Compact size with minimal benchtop footprint.
  • Maximum capacity of 4 x 145 mL (with TX-150 rotor).
  • Maximum speed of 17,850 rpm (refrigerated) with MicroClick 24 rotor.
  • GreenCool technology, a natural refrigerant cooling system for enhanced sustainability with a GWP of 3.
  • Auto-Lock rotor exchange for secure and fast rotor installation/removal without the need for tools.
  • Save up to 99 programmes for regular protocols.
  • Backlit display for easy reading of parameters across the lab.
  • 2 year warranty.
TRUSTED_SUSTAINABILITY

Spezifikation

Capacity 4 x 145 mL
Max. Speed 17,850 rpm
Max. RCF 3,260 x g (TX-150 Rotor); 24,328 x g (MicroClick 24 x 2 Rotor)
Refrigerated Yes
Dimensions (L x W x H) Exterior 670 x 460 x 320 mm
Controller Type LCD Interface
Ventilated No
Rotor Included No
Program Storage 99
Voltage 230 V
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.