missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ GT4-HC Ventilated Benchtop Centrifuge Package

Product Code. 31908713 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Includes:
TX-1000 Rotor, Buckets, Adapters, Lids
TX-750 rotor, Buckets, Adapters, Lids
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
31908713 TX-1000 Rotor, Buckets, Adapters, Lids Each
31908704 TX-750 rotor, Buckets, Adapters, Lids Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31908713
  • ONLINE EXCLUSIVE PRICE
    8734.00 €
    6518.01 € / Pack of 1
    Save 2215.99 €
    25% Off
 Restricted Item
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Benchtop centrifuges provide up to 3 or 4 litres of capacity, ideal for high throughput applications. Choose from a range of packages with different rotor options to suit your application.

  • Maximum capacity of up to 4 x 1,000 mL (with TX-1000 rotor).
  • Maximum speed of 15,200 rpm (with F21 48x2, Microliter 48x2 or Microliter 30x2 rotors).
  • Auto-Lock rotor exchange for secure and fast rotor installation or removal without the need for tools.
  • Save up to 6 programmes for regular protocols.
  • LCD display for easy reading of parameters across the lab.
  • 3L Packages include TX-750 swinging bucket rotor, set of 4 buckets, set of 4 ClickSeal lids, 4 x 50mL adapters and 4 x 15mL adapters.
  • 4L Packages include TX-1000 swinging bucket rotor, set of 4 buckets, set of 4 ClickSeal lids, 4 x 50 mL adapters and 4 x 15 mL adapters.
  • 2 year warranty
TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 x 1000 mL
Max. RCF 25,830 x g
Max. Speed 15,200 rpm
Refrigerated No
Includes TX-1000 Rotor, Buckets, Adapters, Lids
Rotor Included Yes
Warranty 2 years
Dimensions (L x W x H) Exterior 690 x 566 x 362mm
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.