missing translation for 'onlineSavingsMsg'
Learn More

Checkers Guard Dog™ 5 Channel Right Turn

Product Code. 17712418
Change view
Click to view available options
Color:
Black, Orange
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17712418 Black, Orange Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17712418 Supplier Checkers Supplier No. PGDS0011OB
  • ONLINE EXCLUSIVE PRICE
    281.80 €
    228.76 € / Pack of 1
    Save 53.04 €
    18% Off
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Guard Dog™ 5 Channel creates a 45 degree right turn.

  • The Guard Dog 5-Channel General Purpose 45-degree left or right turns are designed for cables and hoses with a diameter of up to 337 cm
  • It features Dog Bone connectors, a reinforced hinged lid for easy cable placement, and a patented 5-Bar tread surface for maximum traction
  • In short, it offers everything a standard Guard Dog protector does its all-weather polyurethane construction makes it perfectly suited for just about any use case, from amusement parks and sporting events to heavy-duty industrial sites
  • Left and right turns can be joined together to create a jog

Specifications

Length (English) 2 ft.
Length (Metric) 62 cm
Width (Metric) 50 cm
Color Black, Orange
Material Polyurethane
Type Right Turn
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.