missing translation for 'onlineSavingsMsg'
Learn More

Justrite Guard Dog™ ADA Rails 5 (Pair) Channel

Product Code. 17762418
Change view
Click to view available options
Color:
Yellow
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17762418 Yellow Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17762418 Supplier Justrite Supplier No. PGDS0033YL
  • ONLINE EXCLUSIVE PRICE
    697.79 €
    498.93 € / Pack of 1
    Save 198.86 €
    28% Off
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Guard Dog™ 5 Channel ADA Guard Rail

  • ADA Rails 5 (Pair) Channel
  • Yellow

Specifications

Dimensions (L x W x H) 5 x 141 x 5 cm
Length (English) 4.62 ft.
Length (Metric) 140.97 cm
Weight (Metric) 5.8 kg
Width (Metric) 5.08 cm
Color Yellow
Material Polyurethane
Type CRM
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.