missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Guardian™ 5000 Hotplates and Stirrers
Shop All Ohaus Products

Click to view available options
Model:
e-G52HP07C
e-G52HP07C K1
e-G52HS07C
e-G52HS07C K1
e-G52HS10C
e-G52HS10C K1
e-G52HSRDA
e-G52HSRDA K1
e-G52ST07C
Unit Size:
1 unit
Description
The Next Generation Guardian™ 5000 Hotplate Stirrers are engineered for safety and versatility across research, academic and industrial settings. They offer powerful heating and mixing, with premium hardware and software to support diverse users safely and reliably. Heating models reach up to 550°C and feature 3 temperature control modes for quick heating or precise heating without overshoot. Select from 5 models with 3 plate sizes.
Unique Features:
- Our signature SafetyHeat™ and SmartHeat™ features combined with the new Run Dry Protection system plus the Time Run mode and the optional Splash Shield provide complete safety.
- The evolved SmartRate™ system supports heating and stirring from fast and intensive to soft and precise, with a range of accessories to empower a variety of applications.
- An intuitive user interface featuring a large, bright LCD screen with white characters and knob button(s), allows for user friendly operation. RS232 port included for remote control or data logging.
Kit versions include:
- Temperature Probe 30500590
- Probe Holder Kit 30973298
Specifications
Specifications
| Top Plate Material | Ceramic |
| Voltage | 220/240 V |
| Includes | Temperature Probe 30500590 and the Probe Holder Kit 30973298 |
| Safety Features | SafetyHeat, SmartHeat and Run Dry Protection system |
| Shipping Weight (Metric) | 11.8 kg |
| Body Material | Painted Aluminum |
| Controller Type | Digital |
| Model | e-G52HS10C K1 |
| Size | 260 x 260 mm |
| Height (Metric) | 118 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction