missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Guardian™ 5000 Hotplates and Stirrers

Product Code. 30182887 Shop All Ohaus Products
Change view
Click to view available options
Model:
e-G52HP07C
e-G52HP07C K1
e-G52HS07C
e-G52HS07C K1
e-G52HS10C
e-G52HS10C K1
e-G52HSRDA
e-G52HSRDA K1
e-G52ST07C
Unit Size:
1 unit
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Unit Size
30182887 e-G52HSRDA K1 1 unit
30182892 e-G52HP07C K1 1 unit
30182879 e-G52HS07C K1 1 unit
30182890 e-G52HSRDA 1 unit
30182884 e-G52HS07C 1 unit
30182888 e-G52HP07C 1 unit
30182886 e-G52ST07C 1 unit
30182894 e-G52HS10C 1 unit
30182885 e-G52HS10C K1 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 30182887 Supplier OHAUS™ Supplier No. 30981784
  • ONLINE EXCLUSIVE PRICE
    959.80 €
    884.98 € / 1 units
    Save 74.82 €
    7% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Expertly Engineered Hotplate Stirrers with Premium Safety and Versatility Features for Everyday Use

The Next Generation Guardian™ 5000 Hotplate Stirrers are engineered for safety and versatility across research, academic and industrial settings. They offer powerful heating and mixing, with premium hardware and software to support diverse users safely and reliably. Heating models reach up to 550°C and feature 3 temperature control modes for quick heating or precise heating without overshoot. Select from 5 models with 3 plate sizes.

Unique Features:

  • Our signature SafetyHeat™ and SmartHeat™ features combined with the new Run Dry Protection system plus the Time Run mode and the optional Splash Shield provide complete safety.
  • The evolved SmartRate™ system supports heating and stirring from fast and intensive to soft and precise, with a range of accessories to empower a variety of applications.
  • An intuitive user interface featuring a large, bright LCD screen with white characters and knob button(s), allows for user friendly operation. RS232 port included for remote control or data logging.

Kit versions include:

  • Temperature Probe 30500590
  • Probe Holder Kit 30973298
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic-coated Aluminum
Voltage 220/240 V
Includes Temperature Probe 30500590 and the Probe Holder Kit 30973298
Safety Features SafetyHeat, SmartHeat and Run Dry Protection system
Shipping Weight (Metric) 4.8 kg
Controller Type Digital
Model e-G52HSRDA K1
Size 135 mm dia.
Height (Metric) 108 mm
Temperature (Metric) Ambient +5°C to 360°C
Frequency 50/60 Hz
Width (Metric) 175 mm
Amperage 4 A
Length (Metric) 259 mm
Wattage 656 W
Weight (Metric) 2.6 kg
Type Stirring Hotplate
Shape Round
Max. Sample Load 20 L
Plug Type EU/UK
No. of Positions 1
Max. Container Size 20 L
Stirring Range 50 to 1800 rpm
Warranty 2 Years
Dimensions (L x W x H) 259 x 175 x 108 mm
Certifications/Compliance CE, TÜV (Standard IEC 61010-1 (cTÜVus))
Display LCD
Diameter (Metric) 13.5 cm
Top Plate Diameter (Metric) 13.5 cm
Speed 50 to 1800 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.