missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Guardian 7000 Hotplate-Stirrer

Product Code. 16680482 Shop All Ohaus Products
Change view
Click to view available options
Model:
e-G71HS07C
e-G71HS10C
e-G71HSRDM
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model unitSize
16680482 e-G71HS07C Each
16690482 e-G71HS10C Each
16600492 e-G71HSRDM Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 16680482 Supplier OHAUS™ Supplier No. 30500603
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Durable hotplate stirrers with superior safety features and intelligent performance

  • Protect your lab with patented SmartPresence™ & SmartLink™ technologies. These exclusive features automatically shut off the heater if no one is detected after a user set "time out" period has passed.
  • An industry-leading early detection system that uses two independent safety controls to continuously monitor the electronics and shut off heating before an overtemperature condition occurs.
  • Precise stirring from 60 to 1600 rpm is made possible by the design of a powerful motor, strong magnet and software controlled ramp rate, ensuring secure magnetic coupling for viscous applications.
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Voltage 230 V
Shipping Weight (Metric) 2.812 kg
Electrical Requirements 230 V, 6.0 A, 50/60 Hz
Model e-G71HS07C
Length (English) 12.20 in.
Height (Metric) 122.000 mm
Ambient Temperature + 5°C – 500°C
Height (English) 4.80 in.
Frequency 50/60 Hz
Width (Metric) 223.00 mm
Length (Metric) 309.00 mm
Width (English) 8.80 in.
Weight (English) 5.700 lb
Weight (Metric) 2.600 kg
Plug Type EU
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.