missing translation for 'onlineSavingsMsg'
Learn More

Notrax Guzzler™ Absorbent Barrier Carpet Mat

Product Code. 17721978
Change view
Click to view available options
Dimensions (L x W):
90 x 60 cm
120 x 90 cm
150 x 90 cm
300 x 90 cm
180 x 120 cm
300 x 120 cm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
17721978 90 x 60 cm Each
17781978 120 x 90 cm Each
17741988 150 x 90 cm Each
17701998 180 x 120 cm Each
17761998 300 x 90 cm Each
17722008 300 x 120 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17721978 Supplier Notrax Supplier No. 166S0023BR
Estimated Shipment: 05-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Notrax Guzzler™ Tough, long-lasting carpet mat with raised rubber borders on all 4 sides acts as a containment barrier and can hold up to 6 liters of water per square meter. The raised waffle pattern works double duty to remove and trap dirt and moisture.

  • Tough, long-lasting carpet mat with raised rubber borders on all 4 sides acts as a containment barrier and can hold up to 6 liters of water per square meter
  • The raised waffle pattern works double duty to remove and trap dirt and moisture
  • Rubber reinforced borders and backing provide maximum strength
  • Cleated backing minimizes movement on all surfaces and keeps mat elevated allowing wet hard floors to dry underneath

Specifications

Dimensions (L x W) 90 x 60 cm
Color Brown
Length (English) 35 in.
Length (Metric) 90 cm
Material Polypropylene
Type Industrial and Commercial Matting
Width (Metric) 60 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.