missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ H-6000A 6 x 1000mL Swinging-Bucket Rotor

Product Code. 12131640 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
6 x 1000 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
12131640 6 x 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12131640 Supplier Thermo Scientific™ Supplier No. 11250
  • ONLINE EXCLUSIVE PRICE
    14705.00 €
    14200.00 € / Pack of 1
    Save 505.00 €
    3% Off
 Restricted Item
Estimated Shipment: 10-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Carry out multiple protocols in blood bank, research, biotech and pharmaceutical environments with this swinging-bucket rotor.

Carry out multiple protocols in blood bank, research, biotech and pharmaceutical environments with the Thermo Scientific™ H-6000A 6 x 1000mL Swinging-Bucket Rotor.

Includes:

Rotor cover assembly (11237), rotor buckets, anodized aluminum (3, 2/pkg., 44040), rotor cover (11232), rotor locking stud (11238), balancing discs, rubber (1 pkg., 6/pkg., 00335), speed decal (11009), loctite sealing adhesive (65811), instruction manual (11243)

Warranty:

Seven years

TRUSTED_SUSTAINABILITY

Specifications

Description H-6000A Swinging Bucket Rotor
Material Stainless Steel Rotor Body, Aluminum Bucket
Type Swinging Bucket Rotor
Capacity 6 x 1000 mL
Max. RCF 7,277 x g
Max. Speed 5,000 rpm
Radius (Metric) 260.6 mm
Radius (Metric) Min. 120.3 mm
K Factor 7823
For Use With (Equipment) Thermo Scientific Sorvall RC 3 Series Large Capacity Centrifuges
Angle 90°
Certifications/Compliance Sealing lid is biocontainment certified by the Public Health Laboratory Service, Microbiology Services, Porton Down, U.K.
Min. RCF 3,359 x g
Biocontainment Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.