missing translation for 'onlineSavingsMsg'
Learn More

IKA™ H 62.51 Stainless Steel/AISI 316 Ti Spare Sensor

Product Code. 10382842 Shop All IKA Products
Change view
Click to view available options
Diameter (Metric):
3 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
10382842 3 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10382842 Supplier IKA™ Supplier No. 0002735451
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Diameter (Metric) 3 mm
For Use With (Equipment) For ETS-D5
Length (Metric) 260 mm
Model H 62.51
Type Spare Sensor
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.