missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ H-B Durac Baume Hydrometer

Product Code. 17460254
Change view
Click to view available options
Baume Range:
0° to 12°
0° to 35°
19° to 31°
29° to 41°
9° to 21°
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Baume Range Unit Size
17460254 0° to 12° Each
17400264 0° to 35° Each
17470254 9° to 21° Each
17480254 19° to 31° Each
17490254 29° to 41° Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17460254 Supplier Bel-Art™ Supplier No. B618040000
Estimated Shipment: 12-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Baume Hydrometer - Available in a variety of models measuring Baume of syrups and other liquids heavier than water in various ranges.

  • Available in a variety of models measuring Baume of syrups and other liquids heavier than water in various ranges from 0° to 70°, these plain form hydrometers are used in the chemistry, pharmacology, food and beverage, starch industries and more.
    • 300 mm (12 in.) long
    • Lead free ballast and glass
    • Individually serialized
    • Temperature standardization: 60°F (15°C)
    • Hand inspected by our U.S. quality team
    • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
  • Note: Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures

Specifications

Type Hydrometer
Length (Metric) 300 mm
Includes Statement of Accuracy
Material Ballast, Glass
Length (English) 12 in.
Baume Range 0° to 12°
For Use With (Application) Chemistry, Pharmacology, Food and Beverage, Starch Industries and More
Temperature of Standardization 15°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.